0.32 oz Leak Finder
Air-Loc® 0.32 oz Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Produces a thick, dense smoke
- Time proven
- Simple to use
- Can be used with most smoke blowers
- 3 minute candles available with double wick that allows units to be strung together for a longer smoke time
Specifications
- Collection:
- Air-Loc®
- Color:
- Yellow
- Height:
- 1 in
- Size:
- 0.32 oz
- Weight:
- 0.3 lb