This product requires certification to purchase.

0.8 oz Leak Finder

Cherne

Air-Loc® 0.8 oz Leak Finder

  • Fast #
  • Part #C72618
  • Item #4597474
  • Manufacturer Part #72618
4.7 out of 5 Customer Rating
Brand image
Cherne

Air-Loc® 0.8 oz Leak Finder

  • Fast #
  • Part #C72618
  • Item #4597474
  • Manufacturer Part #72618
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Produces a thick, dense smoke
  • Time-proven
  • Simple to use
  • Can be used with most smoke blowers
  • Smoke time of 60 seconds
  • Requires Certification

Specifications

Brand Model Compatibility:
Air-Loc® Smoke Testing
Collection:
Air-Loc®
Color:
Yellow
Height:
1-2/5 in
Package Quantity:
Piece of 1
Size:
60 sec
UPC:
675115072619
Weight:
0.11 lb