12 - 18 in. Rubber Plug
Air-Loc® 12 - 18 in. Rubber Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industry leading quality, consistency and durability
- Mechanical bonding of premium natural rubber
- Improved performance and safety through optimized design
- Superior back pressure (15 psi, 1 bar)
- Premium performance and aesthetics
Specifications
- Application:
- Residential, Commercial, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Air-Loc®
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 12 in - 18 in
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Length:
- 25 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 12 in - 18 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 27 lb