This product requires certification to purchase.

30 in. Fan Assembly

You last purchased this on
 
Cherne

Air-Loc® 30 in. Fan Assembly

  • Fast #
  • Part #CHE12100
  • Item #2248101
  • Manufacturer Part #12100
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Air-Loc® 30 in. Fan Assembly

  • Fast #
  • Part #CHE12100
  • Item #2248101
  • Manufacturer Part #12100
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cherne® Air-Loc® Stringer-Ventilators are designed with a lightweight aluminum and foam base to minimize vibration. The versatile Air-Loc® Fan Assembly can be usedas a line stringer and ventilator.
  • 30" diameter base plate
  • Equipped with a Briggs & Stratton engine, and top mounted handles for easy maneuverability
  • Line stringer vacuum pulls a lightweight nylon parachute through wet or dry lines and will string a 300' section of sewer line in under a minute without plugging the line
  • Ventilator supports OSHA guidelines for confined space entry, Provides up to 2,350 CFM as a suction ventilator, Out performs similar competitive models by 40% at 3" of static pressure
  • CFM performance based on independent laboratory tests When tested side-by-side at an independent air flow laboratory, Cherne's line stringer and ventilator beat the competition at every flow condition
  • Requires Certification

Documents


Specifications

Application:
Line Stringers, Ventilator
Brand Model Compatibility:
Air-Loc
Collection:
Air-Loc®
Color Finish Name:
Black
Diameter:
30 in
Height:
10 in
Material:
Aluminum, Foam, Plastic
Material Type:
Nylon
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Tool Type:
Fan Assembly
Weight:
84 lb
Width:
10 in