This product requires certification to purchase.

5 gal Smoke Fluid

Cherne

Air-Loc® 5 gal Smoke Fluid

  • Fast #
  • Part #C65818
  • Item #3715439
  • Manufacturer Part #65818
5 out of 5 Customer Rating
Brand image
Cherne

Air-Loc® 5 gal Smoke Fluid

  • Fast #
  • Part #C65818
  • Item #3715439
  • Manufacturer Part #65818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple to use
  • Smoke fluid is easy to pour and regulate
  • Virtually indefinite storage life
  • Produces thick, dense smoke
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Specifications

Application:
Sewer
Brand Model Compatibility:
Air-Loc® Smoke Testing
Capacity:
5 gal
Collection:
Air-Loc®
Color Finish Name:
Yellow
Height:
15-1/4 in
Material:
Liquid
NSF Certified:
No
Size:
5 gal
Tool Type:
Liquid
UPC:
675115065819
Weight:
38.30 lb
Width:
10 in