This product requires certification to purchase.

Air-Loc® Line Stringer Parachute

You last purchased this on
 
Cherne

Air-Loc® Line Stringer Parachute

  • Fast #
  • Part #C66303
  • Item #2248129
  • Manufacturer Part #66303
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Air-Loc® Line Stringer Parachute

  • Fast #
  • Part #C66303
  • Item #2248129
  • Manufacturer Part #66303
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 30 in diameter base plate
  • Line stringer vacuum pulls a lightweight Nylon parachute through wet or dry lines and will string A 300 ft section of sewer line in under a minute without plugging the line
  • CFM performance based on independent laboratory tests when tested side-by-side at an independent air flow laboratory
  • Ventilator supports OSHA guidelines for confined space entry, Provides up to 2,350 CFM as a suction ventilator, Out performs similar competitive models by 40% at 3 in. of static pressure
  • Cherne's line stringer and ventilator beat the competition at every flow condition
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Air-Loc® Line Stringer
Depth:
5 in
Height:
5-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
4 in
Tool Type:
Parachute
Weight:
0.2 lb
Width:
5 in