Air-Loc® Smoke Testing Candle
Air-Loc® Smoke Testing Candle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cherne® Air-Loc® Smoke Testing candles produce a thick, dense smoke to identify water infiltration into sanitary sewer systems and can be used with most smoke blowers.
- 3 minute smoke candle test time
- Double wick allows units to be strung together for a longer smoke time
- Produces a thick, dense smoke
- Simple to use and time-proven
- Can be used with most smoke blowers
Documents
Specifications
- Brand Model Compatibility:
- Air-Loc® Smoke Testing
- Color Finish Name:
- Yellow
- Depth:
- 6-1/2 in
- Tool Type:
- Candle
- Weight:
- 0.35 lb
- Width:
- 1-1/2 in