This product requires certification to purchase.

Wheel Assembly for Cherne 278-068 Aqua-Loc Hydrostatic Test Pump

You last purchased this on
 
Cherne

Aqua-Loc® Wheel Assembly for Cherne 278-068 Aqua-Loc Hydrostatic Test Pump

  • Fast #
  • Part #C45918
  • Item #1841695
  • Manufacturer Part #45918
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Aqua-Loc® Wheel Assembly for Cherne 278-068 Aqua-Loc Hydrostatic Test Pump

  • Fast #
  • Part #C45918
  • Item #1841695
  • Manufacturer Part #45918
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lubrication
  • Hypro triple diaphragm pump - 35 gpm/290 psi
  • Self priming
  • Handles up to 10% chlorine solutions
  • Enclosed gear reduction
  • Requires Certification

Specifications

Application:
Industry, Vacuum Pumps
Brand Model Compatibility:
278-068
Collection:
Aqua-Loc®
Height:
19 in
Length:
36-1/2 in
Material:
Steel, Rubber
Product Type:
Wheel Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Weight:
19.3 lb
Width:
9-1/2 in