2 in. Mechanical Gripper Plug Cleanout in Black
Clean-Out Gripper® 2 in. Mechanical Gripper Plug Cleanout in Black
Frequently Purchased Together
Product Details
Product Details
- Guaranteed to seal any and all damaged threads
- Made with glass-reinforced ABS plastic
- Stainless steel hardware
- Natural rubber threaded O-ring for positive seal
- Max allowable Ft Head: 40'
Specifications
- Application:
- Pipe
- Collection:
- Clean-Out Gripper®
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 2-1/5 in - 2-1/2 in
- Height:
- 3-1/2 in
- Length:
- 1-9/10 in
- Material:
- Glass Reinforced Plastic, Stainless Steel, Rubber
- Material Type:
- ABS
- Origin:
- Global
- Pressure - Maximum:
- 17 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 2 in
- Tool Type:
- Plug
- Weight:
- 0.2 lb