6 x 6-63/100 in. DWV Systems and Sewer Plug
Clean-Seal® 6 x 6-63/100 in. DWV Systems and Sewer Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 88-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Threads into test tee, eliminating water backsplash
- Removable snifter valve inflation fitting is replaceable
- Made from long-lasting natural rubber
- Seals both cast-iron and plastic pipe
- Natural rubber body provides a leak-free seal
Specifications
- Application:
- DWV Systems, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Clean-Seal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-17/27 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 11 in
- Material:
- Rubber
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 6 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 3.5 lb