1-1/2 - 3 in. Drain Flusher
Clog Buster® 1-1/2 - 3 in. Drain Flusher
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unclogs drain pipes in seconds
- Simply remove aerator from spigot of faucet and attach faucet adapter
- Attaches to standard garden hose fitting
- Eliminates need for using chemicals
Specifications
- Application:
- Residential
- Collection:
- Clog Buster®
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Material:
- Rubber
- Number of Pieces:
- 1 Piece
- Product Type:
- Flusher
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.25 lb