This product requires certification to purchase.

DFLCT GA FIXED 8 SDR26 7.5% 6.93

You last purchased this on
 
Cherne

DFLCT GA FIXED 8 SDR26 7.5% 6.93

  • Fast #
  • Part #C286818
  • Item #8942231
  • Manufacturer Part #286818
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

DFLCT GA FIXED 8 SDR26 7.5% 6.93

  • Fast #
  • Part #C286818
  • Item #8942231
  • Manufacturer Part #286818
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Conforms to mandrel sizing specification-blade length is equal to or greater than the nominal pipe size
  • Nine-arm design ensures testing accuracy
  • Open design allows gravel and debris pass-through
  • Requires Certification

Specifications

Application:
Residential, Commercial, Repair, Sanitary, Sewer
Height:
8 in
Length:
17-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Weight:
7.15 lb
Width:
8 in