This product requires certification to purchase.

140 psi Test Pump

You last purchased this on
 
Cherne

Econ-O-Pump™ 140 psi Test Pump

Brand image
You last purchased this on
 
Cherne

Econ-O-Pump™ 140 psi Test Pump

  • Fast #
  • Part #C273888
  • Item #2171760
  • Manufacturer Part #273888
3.1 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Traditional thumb lock
  • Cherne® Air-Max® Pro HV test pumps allow for high performance during inflation of test plugs
  • The large barrels of these easy-to-use durable floor pumps take fewer strokes to inflate plugs
  • All steel construction with cast iron base
  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
Econ-O-Pump™
Color Finish Name:
Black, Yellow
Height:
7-1/4 in
Length:
28 in
Material:
Steel, Cast Iron, Wood
Pressure - High:
200
Pressure - Maximum:
140 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #R08170
Item #4354229
5 out of 5 Customer Rating
Requires Certification
Part #R08177
Item #4891539
3.6 out of 5 Customer Rating
Requires Certification
Part #W029200
Item #2445569
5 out of 5 Customer Rating
Requires Certification
Part #W465210
Item #7620921
3.4 out of 5 Customer Rating
Requires Certification
Part #SAN054
Item #10335054
3.6 out of 5 Customer Rating
Requires Certification
Part #AZA1802746
Item #8051761
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 13 items
Part #C270032
Item #47099
5 out of 5 Customer Rating
Requires Certification
Part #C270138
Item #1811882
5 out of 5 Customer Rating
Requires Certification
Part #C270245
Item #45077
5 out of 5 Customer Rating
Requires Certification
Part #C271047
Item #21191
5 out of 5 Customer Rating
Requires Certification
Part #C41386
Item #33215
5 out of 5 Customer Rating
Requires Certification
Part #C271705
Item #254734
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing