8 in. Inside-of-Pipe Gripper Mechanical Plug
Gripper® 8 in. Inside-of-Pipe Gripper Mechanical Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 128-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for plumbing system tests
- Easy to install with extra-large wing nut.
- Inside-of-pipe gripper plug seals inside pipe as far as needed
- Made with glass-reinforced ABS plastic and natural rubber O-Ring.
- Zinc-Plated carriage bolt resists rust and corrosion
Documents
Specifications
- Application:
- DWV, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Gripper®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Length:
- 3-3/4 in
- Material:
- Plastic, Metal
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 17 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 7.70 in - 8.03 in
- Size:
- 8 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 2.45 lb