This product requires certification to purchase.

2 in. DWV Systems and Sewer Plug

You last purchased this on
 
Cherne

Gripper® 2 in. DWV Systems and Sewer Plug

  • Fast #
  • Part #C270229
  • Item #25286
  • Manufacturer Part #270229
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Gripper® 2 in. DWV Systems and Sewer Plug

  • Fast #
  • Part #C270229
  • Item #25286
  • Manufacturer Part #270229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 180 Pallet: 4320
Log in or Create an Account to see product availability.
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for plumbing system tests
  • Easy to install with extra-large wing nut.
  • End-of-pipe seals only at the end of a pipe, preventing plug from falling into stack
  • Made with glass-reinforced ABS plastic and natural rubber O-Ring.
  • Requires Certification

Documents


Specifications

Application:
DWV, Sewer
CARB OTC LEED Compliant:
No
Collection:
Gripper®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
1-87/100 in
Material:
Glass Reinforced Plastic, Metal
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
17 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Range (in):
1.90 in - 2.17 in
Size:
2 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
0.19 lb