30 ft. Hose
Hi-Flow® 30 ft. Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Greater lifting strength
- Recommended for plugs 6 in - 48 in
- Heavy-duty rubber gauge cover protects gauge
- Quick-dump valve for easy deflation
- 3/8 in heavy duty ID hose for quick inflate/deflate
- Industrial quick disconnect
Documents
Specifications
- Application:
- Industrial
- Collection:
- Hi-Flow®
- Diameter:
- 3/8 in
- Length:
- 30 ft
- Material:
- Plastic, Rubber
- Material Type:
- Poly
- Product Type:
- Gauge, Lift Line
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Tool Type:
- Hose
- Weight:
- 11.25 lb