8 - 12 in. Plug
I Series 8 - 12 in. Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- I-Series Test Ball Plugs are industry leading quality, consistency and durability
- Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
- Improved performance and safety through optimized design
- Superior back pressure (15 psi, 1 bar)
- Premium performance and aesthetics
- Lightweight, short and flexible
- Inflation Pressure 45 psi
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- I Series
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 7-1/2 in - 12-1/4 in
- GSA Approved:
- No
- Height:
- 6-3/5 in
- IAPMO Listed:
- No
- Length:
- 18-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 7.5 in - 12.25 in
- Size:
- 8 in - 12 in
- Tool Type:
- Test Ball
- UL Listed:
- No
- Weight:
- 11 lb