This product requires certification to purchase.

1.73 - 2.06 in. Mechanical Test Plug with Rubber O-ring

You last purchased this on
 
Cherne

Kwik 'N Sure® 1.73 - 2.06 in. Mechanical Test Plug with Rubber O-ring

  • Fast #
  • Part #C269905
  • Item #297504
  • Manufacturer Part #269905
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Kwik 'N Sure® 1.73 - 2.06 in. Mechanical Test Plug with Rubber O-ring

  • Fast #
  • Part #C269905
  • Item #297504
  • Manufacturer Part #269905
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 5600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Works in all types of pipe
  • Ideal for plugging water line stub-outs
  • Designed for high pressure applications
  • Equipped with natural rubber O-ring
  • Includes a wing nut on the 0.39in - 1.25in sizes or a hex nut on the 1.5in - 5in sizes
  • Requires Certification

Specifications

Application:
Water Lines
CARB OTC LEED Compliant:
No
Collection:
Kwik 'N Sure®
Color Finish Name:
Black
Diameter:
2 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in - 5 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
2-63/100 in
Material:
Plastic, Rubber
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
112 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
2 in
Tool Type:
Plug
UL Listed:
No
Weight:
0.45 lb