2 x 1-1/2 in. DWV Systems and Sewer Plug
Long Test-Ball® 2 x 1-1/2 in. DWV Systems and Sewer Plug
Frequently Purchased Together
Product Details
Product Details
- Long Test-Ball® Plugs are designed for waste stack testing
- Natural-rubber construction provides an excellent seal
- Compatible with PVC pipes
- Makes sealing wye fittings easy when performing tests on DWV systems
- Withstands up to 13 psi or 30 ft of head pressure
- Ring and chain assembly help prevent the plug from being drawn into the DWV plumbing system during testing
- Includes a 3 ft extension hose with standard car-tire inflation valve
Specifications
- Application:
- DWV Systems, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Long Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/4 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 1.75 in - 2.25 in
- Size:
- 2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 1.1 lb