6 in. Long Test Ball in Black
Long Test-Ball® 6 in. Long Test Ball in Black
Frequently Purchased Together
Product Details
Product Details
- Long Test-Ball® Plugs are designed for waste stack testing
- Natural-rubber construction provides an excellent seal
- Compatible with PVC pipes
- Makes sealing wye fittings easy when performing tests on DWV systems
- Withstands up to 13 psi or 30 ft of head pressure
- Ring and chain assembly help prevent the plug from being drawn into the DWV plumbing system during testing
- Includes a 3 ft extension hose with standard car-tire inflation valve
Specifications
- Application:
- DWV
- Collection:
- Long Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-3/25 in
- Height:
- 4-1/2 in
- Length:
- 28-1/4 in
- Material:
- Rubber
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 6 in
- Tool Type:
- Test Plug
- Weight:
- 6 lb