Manometer
Manometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used for testing gas lines and DWV pipe
- Measures water columns from 0" to 16"
- Reads in increments of 1/10"
Documents
Specifications
- Application:
- Residential, Commercial, Repair, Sanitary, Sewer
- Color Finish Name:
- Grey, Yellow
- Height:
- 1-11/100 in
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 0.5 lb
- Width:
- 4 in