This product requires certification to purchase.

6 - 12 in. Pneumatic Plug

You last purchased this on
 
Cherne

Muni-Ball® 6 - 12 in. Pneumatic Plug

  • Fast #
  • Part #C355128
  • Item #3715469
  • Manufacturer Part #355128
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Muni-Ball® 6 - 12 in. Pneumatic Plug

  • Fast #
  • Part #C355128
  • Item #3715469
  • Manufacturer Part #355128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Muni-Ball® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today. Muni-Ball® Plugs offer a full bypass allowing both testing and monitoring of piping systems. Muni-Balls® are ideal for installation and repair of residential or commercial piping systems.
  • Cherne Muni-Ball® products can also be used for maintenance of municipal infrastructure, including sanitary and storm sewer pipe systems. Muni-Ball® plugs are durable, rugged and are effective on almost any type of pipe.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Muni-Ball®
Diameter:
1 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fits Pipe Size:
5-1/2 in - 12-1/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
26-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Size:
6 in - 12 in
Tool Type:
Plug, Bypass
UL Listed:
No