4 in. Sure-Grip Mechanical Plug
Sure-Grip® 4 in. Sure-Grip Mechanical Plug
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits all types of pipe at nominal sizes
- Permanent or temporary use
- Can be tapped for use with cleanout cover
- Natural rubber O-ring
Specifications
- Application:
- Water Plumbing, Air System
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure-Grip®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.5 lb