This product requires certification to purchase.

12 - 24 in. Test Ball Plug

You last purchased this on
 
Cherne

Test-Ball® 12 - 24 in. Test Ball Plug

  • Fast #
  • Part #C395248
  • Item #2480791
  • Manufacturer Part #395248
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

Test-Ball® 12 - 24 in. Test Ball Plug

  • Fast #
  • Part #C395248
  • Item #2480791
  • Manufacturer Part #395248
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Bendable to 90°
  • Requires Certification

Specifications

Application:
Commercial, Residential, Sewer
CARB OTC LEED Compliant:
No
Collection:
Test-Ball®
Color Finish Name:
Black
Diameter:
24 in
Fits Pipe Size:
12 in - 24 in
GSA Approved:
No
IAPMO Listed:
No
Length:
39-1/2 in
Material:
Rubber
Pressure - Maximum:
30 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
12 in - 24 in
Tool Type:
Plug