12 - 18 x 10-1/2 in. Pressure Testing, Residential and Storm Sewers Plug
Test-Ball® 12 - 18 x 10-1/2 in. Pressure Testing, Residential and Storm Sewers Plug
Product Details
Product Details
- One plug fits multiple pipe diameters
- Made of natural rubber for excellent expansion and memory
- Seals both round and out-of-round pipe
- Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
- Use to block flow or as a back plug for sewer air testing
Documents
Specifications
- Application:
- Pressure Testing, Residential, Sanitary Sewers, Storm Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Range (in):
- 12 in - 18 in
- Size:
- 12 in - 18 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 22.4 lb