12 x 10-1/4 in. Pressure Testing, Sanitary Sewers and Storm Sewer Test Plug
Test-Ball® 12 x 10-1/4 in. Pressure Testing, Sanitary Sewers and Storm Sewer Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cherne Original Single Size and Multi-Size Test Ball Plugs are our most economical pneumatic plugs for blocking flow to do maintenance in sanitary and storm sewer systems
- These plugs may also be used as a back plug for sewer air tests
- All of the single-size and multi-size Test Ball plugs have eyebolts for attaching a rope or clevis for lifting and lowering the plug
- Each plug also has a removable Schrader valve for easy replacement or substitution with a quick disconnect fitting
- Made from natural rubber, these plugs are tough, tear-resistant and will work on any type of pipe, including out-of-round pipe
- Available in multiple sizes
- Holds 40 ft of head and back pressure to 17 PSI
Documents
Specifications
- Application:
- Pneumatic, Sanitary, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13-3/4 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 10.50 in - 12.25 in
- Size:
- 12 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 10.9 lb