Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome
MVP™ Single Handle Centerset Metering Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 4" centers
- 4" c-c integral cast brass spout
- Flow rate: 0.5 gpm (1.9 L/min)
- Vandal proof
- MVP metering adjustable cycle time closure cartridge
- Single supply for tempered water
- Stainless steel hose included
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Metering, Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MVP™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Metering
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No