This product requires certification to purchase.

*CVR* California Energy Commission Registered Lead Law Compliant 0.5 LAV FCT

You last purchased this on
 
Chicago Faucets

*CVR* California Energy Commission Registered Lead Law Compliant 0.5 LAV FCT

  • Fast #
  • Part #C895L9E72ABCP
  • Item #7113952
  • Manufacturer Part #895-L9E72ABCP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

*CVR* California Energy Commission Registered Lead Law Compliant 0.5 LAV FCT

  • Fast #
  • Part #C895L9E72ABCP
  • Item #7113952
  • Manufacturer Part #895-L9E72ABCP
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.