This product requires certification to purchase.

*CVR* CCY LF SINK FCT 8 WALL 1.5 GP

You last purchased this on
 
Chicago Faucets

*CVR* CCY LF SINK FCT 8 WALL 1.5 GP

  • Fast #
  • Part #C640L8E35369YAB
  • Item #4824422
  • Manufacturer Part #640-L8E35-369YAB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

*CVR* CCY LF SINK FCT 8 WALL 1.5 GP

  • Fast #
  • Part #C640L8E35369YAB
  • Item #4824422
  • Manufacturer Part #640-L8E35-369YAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hot and Cold Water Sink Faucet with Integral Supply Stops
  • L8AB - 8" c-c Swing Spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc, Quarter Turn
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
Yes