This product requires certification to purchase.

*NLA CCY LF 1.0 2HDL LEV W/SPRD LAV

You last purchased this on
 
Chicago Faucets

*NLA CCY LF 1.0 2HDL LEV W/SPRD LAV

  • Fast #
  • Part #C404VE64ABCP
  • Item #7114087
  • Manufacturer Part #404-VE64ABCP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

*NLA CCY LF 1.0 2HDL LEV W/SPRD LAV

  • Fast #
  • Part #C404VE64ABCP
  • Item #7114087
  • Manufacturer Part #404-VE64ABCP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Quarter Turn Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.