1/2 in. NPSM Brass Locknut
1/2 in. NPSM Brass Locknut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Locknut
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Locknut
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.