1/2 x 3/8 in. OD Compression Loose Key Handle Angle Supply Stop Valve in Polished Chrome
1/2 x 3/8 in. OD Compression Loose Key Handle Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Angle Stop Compression Valve
- 5/8" O.D. (1/2" Nominal) Female Compression Inlet
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
- 3/8" O.D. female compression outlet
- Loose key handle
- Polished chrome
- Weight 0.518 lb
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Flow Rate:
- 4 gpm
- Handle Type:
- Loose Key
- Height:
- 1-3/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-5/16 in
- Material:
- ECAST® Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.518 lb