This product requires certification to purchase.

1-3/50 in. UNS Male Aerator in Chrome Plated

You last purchased this on
 
Chicago Faucets

1-3/50 in. UNS Male Aerator in Chrome Plated

  • Fast #
  • Part #CE66VPJKABCP
  • Item #4533798
  • Manufacturer Part #E66VPJKABCP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

1-3/50 in. UNS Male Aerator in Chrome Plated

  • Fast #
  • Part #CE66VPJKABCP
  • Item #4533798
  • Manufacturer Part #E66VPJKABCP
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
UNS Male
End Connections:
UNS Male
Flow Rate:
0.5 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST®
NSF Certified:
No
Pressure Compensating:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stream Type:
Laminar Stream
Thread Size:
1-3/50 in
WaterSense Labeled:
No