1 gpf Manual Flush Valve
This product has been replaced by
Manufacturer Part #732-VB765PSHCP
1 gpf Manual Flush Valve
Product Details
Product Details
- Angled urinal valve
- Angle valve with loose wall flange
- 1/2" NPT female inlet
- Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
- MVP metering adjustable cycle time closure cartridge
- 3/4" O.D. x 9 7/8" vacuum breaker tailpiece
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- Slip
- End Connections:
- FNPT x Slip
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Handle Type:
- Button
- Length:
- 12 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spud Location:
- Top
- WaterSense Labeled:
- No
- Width:
- 3-3/5 in