This product requires certification to purchase.

1.5 gpm 2-Hole Deck Mount Hot and Cold Water Thermostatic Mixing Sink Faucet with Single Lever Handle and Single Lever Spout in Chrome-Plated

You last purchased this on
 
Chicago Faucets

1.5 gpm 2-Hole Deck Mount Hot and Cold Water Thermostatic Mixing Sink Faucet with Single Lever Handle and Single Lever Spout in Chrome-Plated

  • Fast #
  • Part #C420T45ABCP
  • Item #7314291
  • Manufacturer Part #420-T45ABCP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

1.5 gpm 2-Hole Deck Mount Hot and Cold Water Thermostatic Mixing Sink Faucet with Single Lever Handle and Single Lever Spout in Chrome-Plated

  • Fast #
  • Part #C420T45ABCP
  • Item #7314291
  • Manufacturer Part #420-T45ABCP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1070
ASSE Standards:
ASSE 1070
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.70
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2 in
Spout Reach:
4-5/8 in
Spout Type:
Gooseneck