1.5 gpm Vandal Proof Outlet Pressure Compensating Laminar Flow in Polished Chrome
1.5 gpm Vandal Proof Outlet Pressure Compensating Laminar Flow in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pressure compensating laminar flow non-aerating outlet 1.5 GPM
- 1.5 GPM (5.7 L/min) max. Pressure compensating vandal resistant laminar flow non-aerating outlet
- Thread size 13/16"-24
- Vandal proof - key included
-
Lead Law Compliant
-
Green
Specifications
- ANSI:
- ANSI 372
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Outlet
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4 in
- Material:
- ECAST® Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.