This product requires certification to purchase.

120 V Transponder Single Use Plug In

You last purchased this on
 
Chicago Faucets

120 V Transponder Single Use Plug In

Brand image
You last purchased this on
 
Chicago Faucets

120 V Transponder Single Use Plug In

  • Fast #
  • Part #C240630001
  • Item #3281333
  • Manufacturer Part #240.630.00.1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plug-in, single-use Class 2A transformer
  • Output voltage is 12VAC
  • Standard 2-prong, 115V outlet
  • Class 2 A transformer
  • Input voltage is 120vac; 60 Hz
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Depth:
1-14/25 in
Faucet Part Type:
Transformer
Fits Brand:
Chicago Faucet
GSA Approved:
No
Height:
2-1/4 in
Length:
1-2/5 in
MA Approved:
No
NSF:
NSF 372, NSF 61
NSF Certified:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #M14732
Item #177782
5 out of 5 Customer Rating
Requires Certification
Part #DU4002PK
Item #4274963
5 out of 5 Customer Rating
Requires Certification
Part #C242340001
Item #4034995
4.1 out of 5 Customer Rating
Requires Certification
Part #T00081225
Item #258312
4 out of 5 Customer Rating
Requires Certification
Part #S0306140
Item #8628
3.7 out of 5 Customer Rating
Requires Certification
Part #C327XCP
Item #2927851
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C243152AB1BP
Item #9334631
5 out of 5 Customer Rating
Requires Certification
Part #C242340001
Item #4034995
4.1 out of 5 Customer Rating
Requires Certification
Part #C240744AB1
Item #4534899
3.9 out of 5 Customer Rating
Requires Certification
Part #C3300005JKABNFBP
Item #9334640
5 out of 5 Customer Rating
Requires Certification
Part #C1104JKABNF
Item #4533936
4 out of 5 Customer Rating
Requires Certification
Part #C240627211
Item #3281353
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing