2.2 gpm L Type Swing Spout
2.2 gpm L Type Swing Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 12" L-type swing spout
- 12 c-c tubular swing spout
- 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
- Fits 1-1/16"-18 UNEF male body outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 4-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 12 in
- Spout Type:
- L-type Swing