This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

540 Series Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C631L12E35ABCP
  • Item #7114056
  • Manufacturer Part #631-L12E35ABCP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

540 Series Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C631L12E35ABCP
  • Item #7114056
  • Manufacturer Part #631-L12E35ABCP
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handles include color-coded index
  • 8" body, adjustable arms 7-1/4" - 8-3/4" centers
  • 12" L-type swing spout
  • Pressure compensating Softflo aerator 1.5 gpm
  • Vandal proof 4 in wristblade handle
  • Quaturn™ compression operating cartridge right-hand
  • Quaturn™ compression operating cartridge left-hand
  • 3/8" offset inlet supply arm
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
540 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression, Quaturn™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-7/8 in
Spout Reach:
12 in
Spout Type:
L Type, Swivel
UL Listed:
No