This product requires certification to purchase.

6 in. Gland

You last purchased this on
 
Chicago Faucets

6 in. Gland

Brand image
You last purchased this on
 
Chicago Faucets

6 in. Gland

  • Fast #
  • Part #C1104JKABNF
  • Item #4533936
  • Manufacturer Part #1-104JKABNF
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spout Gland
  • Genuine Chicago Faucets Replacement Part
  • Designed for Swing Only Spouts
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
L9LEOAB
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polysulfone
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Call for Pricing
Call for Pricing