2-Hole Pedal Valve with Double Handle Metering in Polished Chrome
625 Series 2-Hole Pedal Valve with Double Handle Metering in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Floor mounted remote pedal box
- Metering adjustable self closing cartridges
- Short pedals
- One 3/8" npt female back outlet
- Combination pedal box with two 1/2" npt female inlets
- Color/Finish: Polished Chrome
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- 625 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- Material:
- ECAST® Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in