8 in. Rigid/Swing Gooseneck Spout with Atmospheric Vacuum Breaker Polished Chrome
8 in. Rigid/Swing Gooseneck Spout with Atmospheric Vacuum Breaker Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 8" rigid/swing gooseneck spout with atmospheric vacuum breaker
- 8" c-c rigid/swing gooseneck vacuum breaker spout
- 3-8"-18 Female outlet thread
- Fits 1-1/16"-18 UNEF male body outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1001
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 8 in
- Spout Type:
- Rigid, Swing Gooseneck