This product requires certification to purchase.

0.35 gpm 2 Hole Deck Mount Institutional Sink Faucet with Double Metering Handle in Chrome Plated

You last purchased this on
 
Chicago Faucets

802 Series 0.35 gpm 2 Hole Deck Mount Institutional Sink Faucet with Double Metering Handle in Chrome Plated

  • Fast #
  • Part #C802V665E39ABCP
  • Item #7350577
  • Manufacturer Part #802-V665E39ABCP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

802 Series 0.35 gpm 2 Hole Deck Mount Institutional Sink Faucet with Double Metering Handle in Chrome Plated

  • Fast #
  • Part #C802V665E39ABCP
  • Item #7350577
  • Manufacturer Part #802-V665E39ABCP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deck-mounted manual sink faucet with 4" centers
  • 4-5/8" c-c rigid integral spout
  • 0.35 gpm (1.3 L/min) max. pressure compensating vandal-resistant non-aerating spray outlet
  • Vandal proof 1-3/4" round metering handle with hot and cold index buttons
  • MVP metering adjustable cycle time closure cartridge
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
802 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Metering
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
1-5/8 in
Spout Reach:
4 in
Stream Type:
Non-aerated
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No