Two Handle Wall Mount Service Faucet in Chrome
897 Series Two Handle Wall Mount Service Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Atmospheric vacuum breaker spout assembly
- 2-3/8 lever handles
- Klo-Self self-closing cartridge, cam and cap design
- 8 in body, adjustable arms 7-5/8 in - 8-3/8 in centers
- 1/2 in NPT adjustable female union nut supply arms
- Handles include color-coded index
- Integral supply stops
- Ceramic 1/4-turn operating cartridge with integrated check valve, right-hand
- Arm, 3/16 offset
- Vacuum breaker assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Cartridge
- Collection:
- 897 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.35 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc, Low Arc
- UPC:
- 611943165635
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No