This product requires certification to purchase.

Aerator in Polished Chrome

Chicago Faucets

Aerator in Polished Chrome

  • Fast #
  • Part #CE12JKABCP
  • Item #4533981
4 out of 5 Customer Rating
Brand image
Chicago Faucets

Aerator in Polished Chrome

  • Fast #
  • Part #CE12JKABCP
  • Item #4533981
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chicago® genuine part
  • Pressure compensating softflo aerator
  • Corrosion resistant components to prolong life of product
  • Produces an effervescent flow of water
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure Compensating:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov