Atmospheric Vacuum Breaker Polished Chrome
Atmospheric Vacuum Breaker Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Atmospheric vacuum breaker, not intended for continuous pressure applications
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B64.1.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/16 in
- Material:
- ECAST® Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.