This product requires certification to purchase.

B Type End Gooseneck Spout in Polished Chrome

You last purchased this on
 
Chicago Faucets

B Type End Gooseneck Spout in Polished Chrome

  • Fast #
  • Part #CGN2BJKABCP
  • Item #4080730
  • Manufacturer Part #GN2BJKABCP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

B Type End Gooseneck Spout in Polished Chrome

  • Fast #
  • Part #CGN2BJKABCP
  • Item #4080730
  • Manufacturer Part #GN2BJKABCP
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/8" NPSM outlet thread
  • Double O-ring joint seal
  • Rigid swing convertible
  • 5 1/4" inlet to outlet centers
  • Color/Finish: Polished Chrome
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
5-1/4 in
Spout Type:
Rigid Swing