This product requires certification to purchase.

Ceramic Disc, Cold and Right Cartridge

Chicago Faucets

Ceramic Disc, Cold and Right Cartridge

  • Fast #
  • Part #C1099XKJKABNF
  • Item #3975407
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Ceramic Disc, Cold and Right Cartridge

  • Fast #
  • Part #C1099XKJKABNF
  • Item #3975407
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 326
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Complete self contained mechanism
  • Corrosion resistant components to prolong life of product
  • Ceramic cartridge
  • Brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc, Cold, Right
Faucet Part Type:
Cartridge
Fits Brand:
Chicago Faucets
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No