Ceramic Disc, Cold and Right Cartridge
Ceramic Disc, Cold and Right Cartridge
-
Pick Up: 0 Available in Union, NJ - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete self contained mechanism
- Corrosion resistant components to prolong life of product
- Ceramic cartridge
- Brass
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc, Cold, Right
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No