Cold and Right Hand Quarter Turn Cartridge
Cold and Right Hand Quarter Turn Cartridge
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits almost any Chicago Faucets product
- Design allows simple rebuild to save on replacement costs
- Solid machined brass construction for long life
- Gradual stop, closes with pressure
- High grade, self-lubricated O-rings
- 90° turn
- Nickel plated brass stem with tapered end for easy handle replacement
- Valve features heavy-duty Acme thread for high strength and tight seal
- Grease is isolated from water for long-term smooth operation
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Cold, Right, Quarter Turn
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No